WYPALL 8294 X80 CLOTHS BRAG BOX STEEL BLUE 160 SHEETS
WYPALL 8294 WYPALL X80 BRAG BOX STEEL BLUE
See technical informationSee documentsReferences
Wypall:8294
Rubix:220A2429
EAN:5033848041961

Documents
Product details : WYPALL 8294 X80 CLOTHS BRAG BOX STEEL BLUE 160 SHEETS
WypAll® X80 Power Clean™ BRAG™ Box cleaning cloths provide industrial-strength durability, giving front-line workers the confidence to effortlessly clean challenging surfaces. Precision-engineered for heavier-duty tasks, they quickly absorb industrial-size commonly used chemicals, grease, and oil spills.
Strengths
•Each BRAG™ Box of WypAll® X80 Power Clean™ Blue Cleaning Cloths contains 160 blue, absorbent cloths
Precision-engineered to remove metal shavings and debris from abrasive surfaces, like machines, tools, and parts; helps you improve productivity and efficiency whilst reducing waste. Highly reusable, up to 20 times
Advanced Hydroknit™ technology ensures these professional cleaning cloths are strong and fast absorbing; hydro-entangling process bonds cellulose fibres into webs for faster absorption and greater tear resistance
These reusable cleaning cloths have been tested as compatible for use in spray and wipe applications with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds). Always follow manufacturers' instructions for dilution, application, and contact time
Clean, reliably consistent cleaning wipes supplied in a BRAG™ Box system with single-sheet dispensing designed to improve hygiene by minimizing grime/dirt touching the cleaning wipes; portable and ideal for small work spaces
Precision-engineered to remove metal shavings and debris from abrasive surfaces, like machines, tools, and parts; helps you improve productivity and efficiency whilst reducing waste. Highly reusable, up to 20 times
Advanced Hydroknit™ technology ensures these professional cleaning cloths are strong and fast absorbing; hydro-entangling process bonds cellulose fibres into webs for faster absorption and greater tear resistance
These reusable cleaning cloths have been tested as compatible for use in spray and wipe applications with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds). Always follow manufacturers' instructions for dilution, application, and contact time
Clean, reliably consistent cleaning wipes supplied in a BRAG™ Box system with single-sheet dispensing designed to improve hygiene by minimizing grime/dirt touching the cleaning wipes; portable and ideal for small work spaces
Applications
Chemicals;Grease;Oil spills
Technical specifications
Attributes
| Length | 42.6 cm |
|---|---|
| Colour | blue |
| Number of rolls | 1 |
| Number of formats | 160 |
Show UNSPSC/ECL@SS
£ 44.93 excl. VAT
/ Each
£ 53.92 incl. VAT
- In stock: Next day delivery
