GISS 733438 G-AIR VALVED DISPOSABLE MASKS FFP2 NR D BOX OF 20
Folding masks g-air
See technical informationSee documentsReferences
Superseded Ref:6822381
GISS:733438
Rubix:200A3536
EAN:3660338012686

Documents
Product details : GISS 733438 G-AIR VALVED DISPOSABLE MASKS FFP2 NR D BOX OF 20
Filtering breathing half-masks Disposable. Retaining elastic without latex and without hooks (does not hurt the skin).
.
Internal layer in flexible and comfortable polypropylene. .
Horizontally folding models. .
Dispensing Box of 20 masks in individual hygienic packaging. .
APPLICATIONS .
Cement works, carpentry, cabinet making, construction, industrial cleaning, industrial maintenance, welding, waste processing... .
Depending upon the class of protection, namely protecting against calcium carbonate, cement, cellulose, sulphur, cotton, flour, coal, ferrous metals, vegetable oils, wood, non-ferrous metals such as copper, chromium; aluminium (FFP2 and FFP3), asbestos. .
STRONG POINTS .
Easy to store and carry. All masks conform to clogging tests using dolomite (Symbol « D »). Standard: EN149: 2001
Internal layer in flexible and comfortable polypropylene. .
Horizontally folding models. .
Dispensing Box of 20 masks in individual hygienic packaging. .
APPLICATIONS .
Cement works, carpentry, cabinet making, construction, industrial cleaning, industrial maintenance, welding, waste processing... .
Depending upon the class of protection, namely protecting against calcium carbonate, cement, cellulose, sulphur, cotton, flour, coal, ferrous metals, vegetable oils, wood, non-ferrous metals such as copper, chromium; aluminium (FFP2 and FFP3), asbestos. .
STRONG POINTS .
Easy to store and carry. All masks conform to clogging tests using dolomite (Symbol « D »). Standard: EN149: 2001
Strengths
The tightening system allows the mask to be suspended in case of intermittent use.
Technical specifications
Attributes
| Class | ffp2 |
|---|---|
| Valve | yes |
| Type | foldable |
| Colour | white |
| Packaging | distribution box of 20 |
Show UNSPSC/ECL@SS
£ 26.12 excl. VAT
/ Each
£ 31.34 incl. VAT
- In stock: Next day delivery
