MOLDEX 249501 SMART SOLO VALVED DISPOSABLE MASKS FFP2 NR D PK20
Dust Mask Smart Solo FFP
See technical informationReferences
Moldex:249501
Rubix:2574493
Manufacturer :249501
EAN:4019444005485

Product details : MOLDEX 249501 SMART SOLO VALVED DISPOSABLE MASKS FFP2 NR D PK20
Smart Solo dust masks. FFP mask with special headband. Quick and easy to put on and to take off, even when wearing gloves. DuraMesh®: strong and durable structure, retains the masks shape. ActivForm®: no nose clip required. Comfortable nose seal. Tested and certified according to EN 149:2001 + A1:2009.
Strengths
• Against harmful particulate matter, smoke and water and oil based aerosols
• ActivForm® closure, no nose clip required
• DuraMesh® rigid outer shell
• Klima® valve reduces heat and condensation
• Adjustable headband (with one hand on and off)
• In size M/L
Packaged per 20 pieces.
• 100% PVC free
• ActivForm® closure, no nose clip required
• DuraMesh® rigid outer shell
• Klima® valve reduces heat and condensation
• Adjustable headband (with one hand on and off)
• In size M/L
Packaged per 20 pieces.
• 100% PVC free
Technical specifications
Attributes
| Class | ffp2 |
|---|---|
| Valve | yes |
| Type | not foldable |
| Colour | white |
| Packaging | box of 20 masks (packed in a protective pouch). |
| Material | filter layer: polypropylene; inner shell/duramesh®: polypropylene, ethylene vinyl acetate (eva); nose seal & head harness: polyethylene; ventex® exhalation valve: natural rubber; head strap: polyester, lycra. |
Show UNSPSC/ECL@SS
£ 75.77 excl. VAT
/ Each
£ 90.92 incl. VAT
- Usually arrives within 14 working days
