Food Line Spherical Roller Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 25 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 25 mm |
Bearing Clearance | CN |
Cage | Steel |
Limit speed | 650 rpm |
Basic static load, radial - C0r | 58500 N |
Basic dynamic load, radial - Cr | 66100 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days