NSK Spherical Roller Bearing: 24172 Series
Inner diameter | 360 mm |
---|---|
Outer diameter | 600 mm |
Width | 243 mm |
Inner diameter | 360 mm |
---|---|
Outer diameter | 600 mm |
Width | 243 mm |
Bearing Clearance | CN |
Series | 24172.. |
Cage | Brass |
Reference speed | 430 rpm |
Limit speed | 530 rpm |
Basic static load, radial - C0r | 8000000 N |
Basic dynamic load, radial - Cr | 5250000 N |
Sealing | Open |
Usually arrives within 14 working days