NTN 22226EAKW33C3 SPHERICAL ROLLER BEARING

NTN - Spherical Roller Bearing - 22226.EAKW33C3

See technical information
References
NTN:22226EAKW33C3
Rubix:204A5155
Manufacturer :22226.EAKW33C3
EAN:3413521061608
brand logo
Technical specifications
Inner diameter130 mm
Outer diameter230 mm
Width64 mm
See all Specifications

Product details : NTN 22226EAKW33C3 SPHERICAL ROLLER BEARING


Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12

Technical specifications


Attributes
Inner diameter130 mm
Outer diameter230 mm
Width64 mm
Bearing Clearancec3
Cagesteel
Sealingopen
Weight10.7 kg
Reference speed2800 rpm
Basic static load, radial - C0r898000 N
Basic dynamic load, radial - Cr2800 N
Show UNSPSC/ECL@SS
£ 338.68 excl. VAT
/ Each
£ 406.42 incl. VAT
  • Usually arrives within 14 working days