Spherical roller bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 270 mm |
Width | 86 mm |
Logistics dimensions (L x W x H) | 86x270x270 mm |
---|---|
Logistic Weight | 19239 g |
Inner diameter | 160 mm |
Outer diameter | 270 mm |
Width | 86 mm |
Bearing Clearance | C3 |
Series | 231..-E1-XL-TVPB |
Cage | Polyamide |
Reference speed | 1560 rpm |
Limit speed | 2490 rpm |
Basic static load, radial - C0r | 1550000 N |
Basic dynamic load, radial - Cr | 1160000 N |
Sealing | Open |
Usually arrives within 14 working days