Spherical Roller Bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 300 mm |
Width | 60 mm |
Inner diameter | 220 mm |
---|---|
Outer diameter | 300 mm |
Width | 60 mm |
Bearing Clearance | c8 special |
Basic static load, radial - C0r | 1210000 N |
Basic dynamic load, radial - Cr | 739000 N |
Usually arrives within 14 working days