ROCOL 15256 FOODLUBE HI-TEMP 2 4KG PFAS FREE
Foodlube® hi-temp 2
See technical informationSee documentsReferences
Rocol:FOODLUBE HI-TEMP 2 4kg
Rubix:162212
Manufacturer :15256
EAN:5024747152568



Technical specifications
| Packaging | bucket 4 kg |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 700 mm²/s |
Documents
Product details : ROCOL 15256 FOODLUBE HI-TEMP 2 4KG PFAS FREE
PFAS Free Foodlube formulationHigh temperature, food grade grease.
A silicone grease fortified with PTFE, suitable for high temperature applications. Designed for the lubrication of all types of slower bearings and sliding surfaces.
Strengths
Good anti-wear properties. Highly resistant to wash off.Ideal for rubbers and plastics. Opaque appearance. Good chemical resistance. Temperature range -20°C to 200°C.
NSF H1 Registered. ISO 21469 Certified. DETEX. HALAL Certified.
Applications
A silicone grease fortified with PTFE, suitable for high temperature applications. Designed for the lubrication of all types of slower bearings and sliding surfaces.
Technical specifications
Attributes
| Packaging | bucket 4 kg |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 700 mm²/s |
| Min. temperature | -20 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 570.60 excl. VAT
/ Each
£ 684.72 incl. VAT
- Usually arrives within 14 working days