Bearing Grease
Composition | Mineral oil;Polycarbamide thickener |
---|---|
Packaging | 1 can |
Logistic Weight | 1000 g |
---|---|
Composition | Mineral oil;Polycarbamide thickener |
Packaging | 1 can |
Min. temperature | -40 °C |
Max. temperature | 160 °C |
speed factor | 700000 mm/min |
Viscosity at 40°C | 148 mm²/s |
NLGI class | 3 |
Usually arrives within 14 working days