References
SKF:LGMT 2/1
Rubix:1275912
EAN:7316577045263




Technical specifications
| Packaging | 1 kg can |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 110 mm²/s |
Documents
Product details : SKF LUBRICANT - LGMT2/1
LGMT grease is a premium mineral oil-based grease, thickened with lithium soap, designed for lubricating bearings in a variety of industrial and automotive environments. It offers remarkable thermal stability, as well as excellent resistance to water and corrosion.
Features:
LGMT 2 is a multifunctional grease suitable for a wide range of general applications. Formulated with a mineral base oil and a lithium thickener, it exhibits very good oxidation stability, allowing it to retain its lubricating properties over a long period. Its structure ensures good mechanical stability, even in the presence of strong vibrations or oscillating movements. It effectively resists water, including saltwater or during washing, while providing reliable corrosion protection. Thanks to its balanced formulation, it is suitable for both frequent starts and moderate-temperature operating conditions.
Specifications:
- Operating temperature range: -30 to 120 °C
- Base oil viscosity at 40 °C (DIN 51562): 110 mm²/s
- Base oil viscosity at 100 °C (DIN 51562): 11 mm²/s
- Minimum drop point (ISO 2176): 180 °C
- Worked penetration (60 strokes, DIN ISO 2137): 265–295 (10⁻¹ mm)
- Extended penetration (100,000 strokes, DIN ISO 2137): +50 (10⁻¹ mm max.)
- Mechanical stability – V2F test: M (144 h)
- Mechanical stability – rolling (ASTM D1831): +50 (10⁻¹ mm max. after 50 h at 80 °C)
- Water resistance (DIN 51807/1): 1 (3 h at 90 °C max.)
- Oil separation (DIN 51817) at 40 °C: 1–6 %
- R2F B lubrication test at 120 °C: Passed
- ROF rolling test, L50 duration: 1,000 h at 100 °C
- Maximum speed: n × dm = 300 × 1,000
- Emcor corrosion protection (ISO 11007, distilled water): 0–0
- Emcor corrosion protection (modified ISO 11007, NaCl): 0-0
- Emcor corrosion protection (modified ISO 11007, water wash): 0-0
- Copper corrosion (DIN 51811 / ASTM D4048, 24 h at 100 °C): max. 2
- Shelf life: 5 years
- Color: Reddish brown
- Available for single-point lubrication: No.
Standards:
This LGMT 2 lubricant complies with DIN 51825 K2K-30, which defines performance requirements for greases intended for operating temperatures between -30 °C and +120 °C. This standard covers consistency (NLGI consistency grade 2, indicating a medium-hardness grease suitable for most standard bearings), thermal stability, corrosion protection, water resistance, and other key criteria for industrial greases.
Brand Information:
SKF, founded in 1907, is a leading provider of solutions for rotating equipment. Specializing in bearings, seals, and lubrication systems, the Swedish brand is recognized for its technical expertise and innovations that meet the diverse needs of industrial sectors such as automotive, aerospace, energy, and food processing.
Features:
LGMT 2 is a multifunctional grease suitable for a wide range of general applications. Formulated with a mineral base oil and a lithium thickener, it exhibits very good oxidation stability, allowing it to retain its lubricating properties over a long period. Its structure ensures good mechanical stability, even in the presence of strong vibrations or oscillating movements. It effectively resists water, including saltwater or during washing, while providing reliable corrosion protection. Thanks to its balanced formulation, it is suitable for both frequent starts and moderate-temperature operating conditions.
Specifications:
- Operating temperature range: -30 to 120 °C
- Base oil viscosity at 40 °C (DIN 51562): 110 mm²/s
- Base oil viscosity at 100 °C (DIN 51562): 11 mm²/s
- Minimum drop point (ISO 2176): 180 °C
- Worked penetration (60 strokes, DIN ISO 2137): 265–295 (10⁻¹ mm)
- Extended penetration (100,000 strokes, DIN ISO 2137): +50 (10⁻¹ mm max.)
- Mechanical stability – V2F test: M (144 h)
- Mechanical stability – rolling (ASTM D1831): +50 (10⁻¹ mm max. after 50 h at 80 °C)
- Water resistance (DIN 51807/1): 1 (3 h at 90 °C max.)
- Oil separation (DIN 51817) at 40 °C: 1–6 %
- R2F B lubrication test at 120 °C: Passed
- ROF rolling test, L50 duration: 1,000 h at 100 °C
- Maximum speed: n × dm = 300 × 1,000
- Emcor corrosion protection (ISO 11007, distilled water): 0–0
- Emcor corrosion protection (modified ISO 11007, NaCl): 0-0
- Emcor corrosion protection (modified ISO 11007, water wash): 0-0
- Copper corrosion (DIN 51811 / ASTM D4048, 24 h at 100 °C): max. 2
- Shelf life: 5 years
- Color: Reddish brown
- Available for single-point lubrication: No.
Standards:
This LGMT 2 lubricant complies with DIN 51825 K2K-30, which defines performance requirements for greases intended for operating temperatures between -30 °C and +120 °C. This standard covers consistency (NLGI consistency grade 2, indicating a medium-hardness grease suitable for most standard bearings), thermal stability, corrosion protection, water resistance, and other key criteria for industrial greases.
Brand Information:
SKF, founded in 1907, is a leading provider of solutions for rotating equipment. Specializing in bearings, seals, and lubrication systems, the Swedish brand is recognized for its technical expertise and innovations that meet the diverse needs of industrial sectors such as automotive, aerospace, energy, and food processing.
Strengths
- Effective thermal stability for reliable operation up to 120 °C;
- High resistance to water, even when exposed to splashes or water washing;
- Excellent corrosion protection to extend equipment service life;
- Good mechanical stability, even under vibration or oscillating motion;
- Versatility suitable for a wide range of industrial and automotive applications;
- Suitable for frequent starts without loss of performance;
- Compatible with vertical applications or those subject to heavy vibration.
- High resistance to water, even when exposed to splashes or water washing;
- Excellent corrosion protection to extend equipment service life;
- Good mechanical stability, even under vibration or oscillating motion;
- Versatility suitable for a wide range of industrial and automotive applications;
- Suitable for frequent starts without loss of performance;
- Compatible with vertical applications or those subject to heavy vibration.
Applications
LGMT 2 grease is recommended for bearings subjected to frequent starts, oscillating motion, or significant vibrations. Its composition makes it particularly useful in humid environments or those exposed to water, such as production lines, transportation equipment, or agricultural machinery. It is used in sectors such as manufacturing, automotive, industrial maintenance, and mechanical assembly, where reliable and long-lasting lubrication is essential.
Technical specifications
Attributes
| Packaging | 1 kg can |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 110 mm²/s |
| Min. temperature | -30 °C |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 20.18 excl. VAT
/ Each
£ 24.22 incl. VAT
- In stock: Next day delivery