Footwear saxo s3 hro src
EU shoe size | 45 |
---|---|
Collar height | low |
Colour | black |
EU shoe size | 45 |
---|---|
Collar height | low |
Colour | black |
Main material | leather |
ESD | no |
Water proof | no |
Metal free | no |
Metatarsal protection | no |
Security Category | s3 |
Slip resistance | yes |
Material | full grain leather |
Usually arrives within 14 working days