GISS 855116 SPURR 2 SAFETY SHOE S3 SRC BLACK SIZE 41/7


Footwear spurr 2 s3 src safety shoe

References
giss:855116
rubix:200A3319
ean:3660338105982
Shoe SPURR 2 S3 SRC Size 41
brand logo
brand logo
Technical specifications
EU shoe size41
Collar heightLow
ColourBlack
See all Specifications

Product details : GISS 855116 SPURR 2 SAFETY SHOE S3 SRC BLACK SIZE 41/7


Water repellent full grain leather upper.
Dual density PU sole.
Padded heel collar, ensures comfort and protection of the Achilles tendon.
Breathable mesh lining.
Weight:
625 g*APPLICATIONS.
Outdoor work, industries, construction, wet environments.
STRONG POINTS.
Optimal depth crampons, maximum traction "all terrain".
Lightweight and non-magnetic thanks to the non-metallic security elements.

Strengths

First for cleanliness with removable EVA insert in EVA for a better heel shock absorption.

Applications

• Outdoor work, industries, construction, wet environments.
brand logo

Technical specifications


Attributes
EU shoe size41
Collar heightLow
ColourBlack
Main materialLeather
ESDNo
Water proofNo
Metal freeYes
Metatarsal protectionNo
Security CategoryS3
Slip resistanceYes
MaterialFull-grain leather
Show UNSPSC/ECL@SS
£ 72.34 excl. VAT
/ Each
£ 86.81 incl. VAT
  • In stock: Next day delivery