BASE B0240 SELFIE S3 SRC BROWN/BEIGE EU39 UK6


Safety Shoe

References
base protection:B0240-39
rubix:389A0589
ean:8032790801460
brand logo
brand logo
Technical specifications
EU shoe size39
Collar heightLow
ColourBrown
See all Specifications

Product details : BASE B0240 SELFIE S3 SRC BROWN/BEIGE EU39 UK6


Water-repellent full-grain leather upper certified against water penetration. Padded collar prevents tendon inflammation. Lightweight aluminum toe cap, resistant to 200J. AirTech + tpu-Skin® shock-absorbing anti-fatigue sole, patented base protection that reduces the thickness of the hard tread with greater elasticity; the impact-energy damping effect when walking keeps the foot fresh and dynamic. Non-metallic Fresh'n Flex sheet in ballistic fabric, certified with 0 mm perforation to 20345: 2011 (4.5 mm nail - 1100Newton force). Removable anatomical Dry'n Air gel insole, air circulation system, gel insert that improves air circulation inside the shoe.

Technical specifications


Attributes
EU shoe size39
Collar heightLow
ColourBrown
Main materialLeather
ESDYes
Water proofYes
Type of solesAnti-Static
Security CategoryS3 SRC
Type of closureLace up
MaterialFull Grain Leather (Upper)
Secondary colourBrown
Show UNSPSC/ECL@SS
£ 85.55 excl. VAT
/ Each
£ 102.66 incl. VAT
  • Usually arrives within 14 working days