GISS 855129 WRANGEL 2 SAFETY SHOES S3 SRC BLACK SIZE 43/9


Footwear wrangel 2 s3 src safety boot

References
giss:855129
rubix:200A3365
ean:3660338106101
Shoe WRANGEL 2 S3 SRC Size 43
brand logo
brand logo
Technical specifications
EU shoe size43
Collar heightHigh
ColourBlack
See all Specifications

Product details : GISS 855129 WRANGEL 2 SAFETY SHOES S3 SRC BLACK SIZE 43/9


Water repellent full grain leather upper.
Dual density PU sole.
Padded heel collar, ensures comfort and protection of the Achilles tendon.
Breathable mesh lining.
Outdoor work, industries, construction, wet environments.
Weight:
715 g*STRONG POINTS.
Optimal depth crampons, maximum traction "all terrain".
Lightweight and non-magnetic thanks to the non-metallic security elements.

Strengths

Simplicity of lines and flexibility of full grain leather for comfort and resistance to fluid splashing.

Applications

• Outdoor work, industries, construction, wet environments.
brand logo

Technical specifications


Attributes
EU shoe size43
Collar heightHigh
ColourBlack
Main materialLeather
ESDNo
Water proofNo
Metal freeYes
Metatarsal protectionNo
Security CategoryS3
Slip resistanceYes
MaterialFull-grain leather
Show UNSPSC/ECL@SS
£ 73.40 excl. VAT
/ Each
£ 88.08 incl. VAT
  • In stock: Next day delivery