References
Datasensor:S3ZPR5T51PD
Rubix:126A2399

Product details : DATASENSOR SENSOR S3ZPR5T51PD
The miniature S3Z series is a photoelectric sensor basic line offering through beam, retroreflex polarized, proximity and background suppression models with red LED emission.
Technical specifications
Attributes
| Type | polarized retroreflective for transparent |
|---|---|
| Display | led |
| Min. temperature | -25 °C |
| Max. temperature | 55 °C |
| Min. tension | 2 V |
| Max. tension | 2 V |
Show UNSPSC/ECL@SS
£ 98.25 excl. VAT
/ Each
£ 117.90 incl. VAT
- Delivery usually within ( 35 ) days