Formworker's hammer
Filter Options
Categories
formworker's hammer (4)
Brand
picard
(1)
roebuck
(1)
spartex
(1)
stanley
(1)
4 Product(s) with 4 variant(s):
SPARTEX 845575 SLEDGEHAMMER
- spartex:845575
- rubix:216A8271
- ean:3660338080234
- Usually arrives within 14 working days
- Length:370 mm
- Weight:800 g
£ 16.75 excl. VAT
/ Each
GISS SHUTTERER'S HAMMER TRIMATERIAL HANDLE 845577
- roebuck:845577
- rubix:209A8269
- ean:3660338080241
- Usually arrives within 14 working days
- Length:370 mm
- Weight:950 g
£ 41.88 excl. VAT
/ Each
PICARD 0027600 MASONS HAMMER BERLIN PATTERN - 2-COMPONENT GRIP
- picard:0027600
- rubix:210A6534
- ean:4016671022216
- Usually arrives within 14 working days
- Length:280 mm
- Weight:600 g
£ 35.95 excl. VAT
/ Each
STANLEY FMHT51367-2 DEMOLITION HAMMER
- stanley:FMHT51367-2
- rubix:300A0739
- ean:3253562513670
- Delivery usually within ( 7 ) days
£ 39.63 excl. VAT
/ Each






