Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Formworker's hammer
PICARD 0027600 MASONS HAMMER BERLIN PATTERN - 2-COMPONENT GRIP
PICARD 0027600 MASONS HAMMER BERLIN PATTERN - 2-COMPONENT GRIP
Masons' Hammer toothed
References
picard:
0027600
rubix:
210A6534
ean:
4016671022216
Technical specifications
Length
280
mm
Weight
600
g
Product details
Technical specifications
Product details : PICARD 0027600 MASONS HAMMER BERLIN PATTERN - 2-COMPONENT GRIP
Precise and accurate working from the first stroke without slipping.
Technical specifications
Attributes
Length
280
mm
Weight
600
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.95
excl. VAT
/
Each
£
43.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 845575 SLEDGEHAMMER
STANLEY FMHT51367-2 DEMOLITION HAMMER
GISS SHUTTERER'S HAMMER TRIMATERIAL HANDLE 845577
SPARTEX 845110 MESH SIEVE 420MM X 8MM
ROEBUCK STONE CHISEL, OCTAGONAL PROFILE LENGTH 350MM 845651
STANLEY 1-55-525 WONDERBAR PRYBAR 15 INCH
STANLEY 0-47-681 FAT MAX CHALK LINE SET
VITREX PTS001 EXTRA LARGE SUPER SPONGE
GEDORE 38 12 TYRE LEVER 305 MM
SPARTEX 845068 PAINT -SCRAPER 20 MM
ROEBUCK CROWBAR, FLAT PROFILE LENGTH 1000MM 845656
ROEBUCK 36CP25 CROWBAR 36 X 1 INCH
ROEBUCK BRICK CHISEL WITH HAND GUARD 250MM
GEDORE 6457960 (SERIES 261) PLANISHING HAMMER
ROEBUCK JOINTING CHISEL 250MM / 50MM BLADE