Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Formworker's hammer
GISS SHUTTERER'S HAMMER TRIMATERIAL HANDLE 845577
GISS SHUTTERER'S HAMMER TRIMATERIAL HANDLE 845577
Shutterer's hammer trimaterial handle
References
roebuck:
845577
rubix:
209A8269
ean:
3660338080241
Technical specifications
Length
370
mm
Weight
950
g
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS SHUTTERER'S HAMMER TRIMATERIAL HANDLE 845577
Shutterer's hammer trimaterial handle Adaptable to hammer GISS (ref. 845577).
Technical specifications
Attributes
Length
370
mm
Weight
950
g
Type
700g
Handle
Tri-material
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.87
excl. VAT
/
Each
£
47.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PICARD 0027600 MASONS HAMMER BERLIN PATTERN - 2-COMPONENT GRIP
SPARTEX 845575 SLEDGEHAMMER
STANLEY FMHT51367-2 DEMOLITION HAMMER
STANLEY 0-47-440 OPP CHALK LINE
STANLEY 1-93-301 DRYWALL PANEL CARRY
SPARTEX 845612 MIXING TRAY BUILDERS CAPACITY 10 LITRE
GEDORE RED R19101002 4 PIECE PRY BAR SET 8 12 18 24 INCH
FACOM 450MM CROWBAR 268.3
TUFFGUY SPONGE SCOURER
RAGNI R165BTSG BUCKET TROWEL CARBON STEEL 6 1/2
PRODEC RFK2 2IN FLEXIBLE FILLING KNIFE WITH ROSEWOOD HANDLE
STANLEY FATMAX XL CHALKLINE
"RAGNI STAINLESS STEEL 18"" X 4-3/4"" PLASTERERS TROWEL PART WORN"
STANLEY STHT1-05868 WALL BOARD CARRY HANDLES 11 PAIR
SPARTEX 845614 MASONS MIXING BUCKET CAPACITY 11 LITRE