Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Formworker's hammer
SPARTEX 845575 SLEDGEHAMMER
SPARTEX 845575 SLEDGEHAMMER
Shutterer's hammer ash handle
References
spartex:
845575
rubix:
216A8271
ean:
3660338080234
Technical specifications
Length
370
mm
Weight
800
g
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 845575 SLEDGEHAMMER
Carbon steel. .
Dimensions 370x39x26.5 mm. .
Ash handle. .
Made in France.
Strengths
Hardened face and claw
Technical specifications
Attributes
Length
370
mm
Weight
800
g
Type
700g
Handle
ash
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.93
excl. VAT
/
Each
£
19.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GISS SHUTTERER'S HAMMER TRIMATERIAL HANDLE 845577
PICARD 0027600 MASONS HAMMER BERLIN PATTERN - 2-COMPONENT GRIP
STANLEY FMHT51367-2 DEMOLITION HAMMER
SPEAR & JACKSON SPARE BLADE1000MM PLASTERERS SPATULA
ROEBUCK CROWBAR, FLAT PROFILE LENGTH 600MM 845654
ROEBUCK CROWBAR, FLAT PROFILE LENGTH 1000MM 845656
RAGNI R111-06 CROWN 6 POINTING TROWEL LONDON
GEDORE WRECKING BAR 120-800
BAHCO 2484/S4 PRY BAR SET 4 PCS
DRAPER 63738 COLD CHISEL 19X200MM
SPARTEX 845116 RECTANGULAR SPATULA LENGTH 350MM
PRODEC PMSG002 CELLULOSE SPONGE - LARGE SIZE
ROEBUCK CROWBAR, HEXAGONAL PROFILE LENGTH 1000 845660
RAGNI R165BTSG BUCKET TROWEL CARBON STEEL 6 1/2
"RAGNI STAINLESS STEEL 11"" X 4-3/4"" PLASTERERS TROWEL - HI-LIFT HANDLE"