ZEROBURN FPW415E FIRE PERFORMANCE 4C 1.5MM WHITE 100M RE (L)100 M
Fire Cable 4C+E
See technical informationReferences
Zeroburn:FPW415E
Rubix:234A5854

Product details : ZEROBURN FPW415E FIRE PERFORMANCE 4C 1.5MM WHITE 100M RE (L)100 M
Easy to install and superb working flexibility, stays where you put it
Up to 12 twists per metre for Data Protection
Copper/ Co-polymer foil screen
Low smoke and zero halogen
Up to 12 twists per metre for Data Protection
Copper/ Co-polymer foil screen
Low smoke and zero halogen
Applications
Suitable for air conditioning, computer control and lift
Doors where low smoke and zero halogen is required
Doors where low smoke and zero halogen is required
Technical specifications
Attributes
| Voltage | 300 V |
|---|---|
| Cable length | 100 m |
| Wire section | 1.5 mm |
| Material | copper/co-polymer |
| Standard | BS 5839 |
Show UNSPSC/ECL@SS
£ 346.50 excl. VAT
/ Each
£ 415.80 incl. VAT
- Delivery usually within ( 3 ) days
