MURRELEK 7000-08061-6110500 M8 LEAD, FEMALE
Female Straight Cable Connector
See technical informationSee documentsReferences
MURR ELEKTRONIK:7000-08061-6110500
Rubix:234A4865
EAN:4048879001083

Documents
Product details : MURRELEK 7000-08061-6110500 M8 LEAD, FEMALE
Strengths
•Plastic housings with good resistance against chemicals and oils
Technical specifications
Attributes
| Voltage | 60 V |
|---|---|
| Cable length | 5 m |
| Wire section | 0.25 mm |
| Min. temperature | -25 °C |
| Max. temperature | 85 °C |
| Material | pur (jacket);matte nickel-plated die-cast zinc (locking);copper alloy (contact);au (contact surface);fkm (gasket);cu (wire);pvc (wire isolation) |
| Outer diameter | 10 mm |
| Standard | DIN EN 61076-2-104 (M8) |
Show UNSPSC/ECL@SS
£ 11.42 excl. VAT
/ Each
£ 13.70 incl. VAT
- Delivery usually within ( 21 ) days
