FESTO 529164 FILTER REGULATOR MS4-LFR-1/8-D6-ERM-AS
MS4-LFR filter control valve
See technical informationSee documentsReferences
Festo:MS4-LFR-1/8-D6-ERM-AS
Rubix:124A4409
Manufacturer :529164
EAN:4052568084912

Documents
Product details : FESTO 529164 FILTER REGULATOR MS4-LFR-1/8-D6-ERM-AS
Filter regulator MS4-LFR-1/8-D6-ERM-AS 7 bar maximum output pressure, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 400,29 g |
|---|---|
| Threading diameter (inch) | 1/8 '' |
| Min. service pressure | 0.8 bar |
| Max. service pressure | 14 bar |
| Material | die-cast aluminum (body/housing); nbr seals; polycarbonate (pc) bowl; polyethylene (pe) filter element |
| Volume flow rate | 1000 l/min |
| Filter fineness | 40 µm |
| Connection 1 | g1/8 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 65.53 excl. VAT
/ Each
£ 78.64 incl. VAT
- Delivery usually within ( 6 ) days