FESTO 185811 SERVICE UNIT FRC-1/2-D-MIDI-KB
FRC service unit combination
See technical informationSee documentsReferences
Festo:FRC-1/2-D-MIDI-KB
Rubix:120A1798
Manufacturer :185811
EAN:4052568145699

Documents
Product details : FESTO 185811 SERVICE UNIT FRC-1/2-D-MIDI-KB
Service unit combination FRC-1/2-D-MIDI-KB consisting of Filter regulator, Distributor Module with pressure switch but without socket, and lubricator with Mounting brackets. With manual Condensate drain and metal bowl guard. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 3082 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die cast |
| Volume flow rate | 2500 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 917.47 excl. VAT
/ Each
£ 1,100.96 incl. VAT
- Delivery date on request
Contact a branch