FESTO 192642 SERVICE UNIT FRC-3/8-D-7-O-MINI-A
FRC service unit
See technical informationSee documentsReferences
Festo:FRC-3/8-D-7-O-MINI-A
Rubix:124A0060
Manufacturer :192642
EAN:4052568152833

Documents
Product details : FESTO 192642 SERVICE UNIT FRC-3/8-D-7-O-MINI-A
Service unit FRC-3/8-D-7-O-MINI-A Filter regulator/lubricator combination, maximum output pressure 7 bar, 40 µm Filter, with metal bowl guard. With automatic Condensate drain. Without pressure gauge. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 805 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Material | zinc die cast |
| Volume flow rate | 1500 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 400.49 excl. VAT
/ Each
£ 480.59 incl. VAT
- Delivery date on request
Contact a branch