FESTO 162737 SERVICE UNIT FRC-3/4-D-MIDI-A


FRC Service Unit

References
festo:FRC-3/4-D-MIDI-A
rubix:123A9214
manufacturer :162737
ean:4052568132491
FRC-3/4-D-MIDI-A Service unit
brand logo
Technical specifications
Threading diameter (inch)3/4 ''
See all Specifications

Product details : FESTO 162737 SERVICE UNIT FRC-3/4-D-MIDI-A


Service unit FRC-3/4-D-MIDI-A Filter/regulator/lubricator combination, 40 µm Filter, with metal bowl guard. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic

Technical specifications


Attributes
Logistic Weight1878,7 g
Threading diameter (inch)3/4 ''
Materialzinc die-cast
Volume flow rate2600 l/min
Design size0
Show UNSPSC/ECL@SS
£ 310.28 excl. VAT
/ Each
£ 372.34 incl. VAT
  • Delivery usually within ( 11 ) days