FESTO 185824 SERVICE UNIT FRC-1/2-D-MIDI-KC-A


FRC Service Unit Combination

References
festo:FRC-1/2-D-MIDI-KC-A
rubix:120A1809
manufacturer :185824
ean:4052568145828
FRC-1/2-D-MIDI-KC-A Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 185824 SERVICE UNIT FRC-1/2-D-MIDI-KC-A


Service unit combination FRC-1/2-D-MIDI-KC-A consisting of manual on/off valve, Filter regulator, Distributor Module with pressure switch but without socket, and lubricator with Mounting brackets. With automatic Condensate drain and metal bowl guard. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight3195 g
Threading diameter (inch)1/2 ''
Materialzinc die-cast
Volume flow rate2400 l/min
Design size0
Show UNSPSC/ECL@SS
£ 729.67 excl. VAT
/ Each
£ 875.60 incl. VAT
  • Delivery usually within ( 11 ) days