Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Service unit combination
MECALINE 836185 FILTER/REGULATOR LUBRICATOR G 3/8IN (734578)
MECALINE 836185 FILTER/REGULATOR LUBRICATOR G 3/8IN (734578)
Lubricator control filter
References
mecaline:
836185
rubix:
216A1435
ean:
3660338055195
Technical specifications
Threading diameter (inch)
3/8
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 836185 FILTER/REGULATOR LUBRICATOR G 3/8IN (734578)
Polymer body Filtering: 20 microns. Temperature: - 10 to 50°C (10 bars). Inlet pressure (with delta P 1 bar) : 0 to 15 bars. Outlet pressure (with delta P 1 bar) : 0 to 8 bars. Maximum pressure: 15 bars. Flow (with delta P 1 bar) : 1100 Nl/min (6 bars). Semi-automatic purge function Capacity: 22 cm3 A pressure gauge G 1/8“ is required
Technical specifications
Attributes
Threading diameter (inch)
3/8
''
Material
polymer body
Volume flow rate
2500
l/min
Filter fineness
20
µm
Connection 1
3/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.10
excl. VAT
/
Each
£
156.12
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
FESTO 162694 FILTER REGULATOR LFR-1/8-D-O-MINI-A
AVENTICS R412006299
FESTO 185847 SERVICE UNIT FRC-1/2-D-MIDI-KF
FESTO 192454 SERVICE UNIT LFR-1/2-D-DI-MAXI-KA-A
FESTO 185798 SERVICE UNIT FRC-3/8-D-MIDI-KA-A
SMC AR10P-260S SET NUT
FESTO 550505 SERVICE UNIT COMBINATION
FESTO 192591 FILTER REGULATOR LFR-1/4-D-7-O-MINI
FESTO 530340 FILTER REGULATOR MS6-LFR-1/2-D7-CUV-AS
FESTO 185816 SERVICE UNIT FRC-1/8-D-MINI-KC-A
SMC AC10B-M5C-A AIR FILTER + REGULATOR
SMC AMS40A-F04C-EN-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPE
SMC AC30A-F03DG-B FILTER REGULATOR + LUBRICATOR
FESTO 186488 FILTER REGULATOR LFR-1/4-D-7-MIDI-A
FESTO 162756 SERVICE UNIT FRC-3/8-D-7-MINI