FESTO 185806 SERVICE UNIT FRC-1/4-D-MINI-KB-A
FRC Service Unit Combination
See technical informationSee documentsReferences
Festo:FRC-1/4-D-MINI-KB-A
Rubix:120A1793
Manufacturer :185806
EAN:4052568145644

Documents
Product details : FESTO 185806 SERVICE UNIT FRC-1/4-D-MINI-KB-A
Service unit combination FRC-1/4-D-MINI-KB-A consisting of Filter regulator, Distributor Module with pressure switch but without socket, and lubricator with Mounting brackets. With automatic Condensate drain and metal bowl guard. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1484 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 980 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 864.22 excl. VAT
/ Each
£ 1,037.06 incl. VAT
- Delivery date on request
Contact a branch