FESTO 185831 SERVICE UNIT FRC-1/4-D-MIDI-KE
FRC service unit combination
See technical informationSee documentsReferences
Festo:FRC-1/4-D-MIDI-KE
Rubix:120A1938
Manufacturer :185831
EAN:4052568145897

Documents
Product details : FESTO 185831 SERVICE UNIT FRC-1/4-D-MIDI-KE
Service unit combination FRC-1/4-D-MIDI-KE consisting of Filter regulator, lubricator, on/off valve with solenoid coil 24 V DC without socket, and pressure build-up valve with Mounting brackets. With manual Condensate drain and metal bowl guard. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 3180 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Material | zinc die cast |
| Volume flow rate | 1100 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 995.40 excl. VAT
/ Each
£ 1,194.48 incl. VAT
- Delivery date on request
Contact a branch