FESTO 186498 SERVICE UNIT FRC-1/4-D-O-MIDI


FRC Service Unit

References
festo:FRC-1/4-D-O-MIDI
rubix:124A2496
manufacturer :186498
ean:4052568146979
FRC-1/4-D-O-MIDI Service unit
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : FESTO 186498 SERVICE UNIT FRC-1/4-D-O-MIDI


Service unit FRC-1/4-D-O-MIDI Filter/regulator/lubricator combination, 40 µm Filter, with metal bowl guard. With manual Condensate drain. Without pressure gauge. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary

Technical specifications


Attributes
Logistic Weight1869 g
Threading diameter (inch)1/4 ''
Materialzinc die-cast
Volume flow rate1500 l/min
Design size0
Show UNSPSC/ECL@SS
£ 234.69 excl. VAT
/ Each
£ 281.63 incl. VAT