FESTO 186482 FILTER REGULATOR LFR-1/4-D-O-MIDI


LFR Filter Control Valve

References
festo:LFR-1/4-D-O-MIDI
rubix:133A1068
manufacturer :186482
ean:4052568146849

Product details : FESTO 186482 FILTER REGULATOR LFR-1/4-D-O-MIDI


Filter regulator LFR-1/4-D-O-MIDI With metal bowl guard, without pressure gauge, degree of filtration 40 µm. With manual Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight1213 g
Materialzinc die-cast
Volume flow rate2000 l/min
Filter fineness40 µm
Connection 11/4
Show UNSPSC/ECL@SS
£ 140.11 excl. VAT
/ Each
£ 168.13 incl. VAT
  • Delivery usually within ( 11 ) days