MENNEKES 7246UK DUO SOCKET IP67 16A 4P 400V

Combination Unit

See technical informationSee documents

References

Mennekes:7246UK
Rubix:227A0164
brand logo

Documents

Product details : MENNEKES 7246UK DUO SOCKET IP67 16A 4P 400V


• Screw terminals
• switched
• mechanical DUO-interlock
• 1 RCD 30 mA
• Other leakage current ratings on request
• sockets can be padlocked

Technical specifications


Attributes
£ 486.46 excl. VAT
/ Each
£ 583.75 incl. VAT
  • In stock: Next day delivery