LFR Filter Control Valve
Threading diameter (inch) | 1/4 '' |
---|
Logistics dimensions (L x W x H) | 272x81x55 mm |
---|---|
Logistic Weight | 558 g |
Threading diameter (inch) | 1/4 '' |
Material | Zinc die-cast |
Volume flow rate | 1200 l/min |
Filter fineness | 5 µm |
Connection 1 | 1/4 |
Delivery usually within ( 8 ) days