FESTO 186510 SERVICE UNIT FRC-1/2-D-5M-MAXI-A


FRC service unit

References
festo:FRC-1/2-D-5M-MAXI-A
rubix:124A0021
manufacturer :186510
ean:4052568147099
FRC-1/2-D-5M-MAXI-A Service unit
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 186510 SERVICE UNIT FRC-1/2-D-5M-MAXI-A


Service unit FRC-1/2-D-5M-MAXI-A Filter/regulator/lubricator combination, 5 µm Filter, with metal bowl guard. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic

Technical specifications


Attributes
Logistic Weight2635 g
Threading diameter (inch)1/2 ''
MaterialZinc die cast
Volume flow rate6800 l/min
Design size0
Show UNSPSC/ECL@SS
£ 641.35 excl. VAT
/ Each
£ 769.62 incl. VAT