FESTO 192397 FILTER REGULATOR LFR-3/4-D-7-O-DI-MAXI-A
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-3/4-D-7-O-DI-MAXI-A
Rubix:114A1703
Manufacturer :192397
EAN:4052568151331

Documents
Product details : FESTO 192397 FILTER REGULATOR LFR-3/4-D-7-O-DI-MAXI-A
Filter regulator LFR-3/4-D-7-O-DI-MAXI-A Output pressure max. 7 bar, with metal bowl guard, without pressure gauge. With automatic Condensate drain. With directly-controlled pressure regulator. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1805 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Material | zinc die-cast |
| Volume flow rate | 7700 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 3/4 |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 592.26 excl. VAT
/ Each
£ 710.71 incl. VAT
- Delivery date on request
Contact a branch