MENNEKES 7148 MENNEKES BLUE RCD SOCKET IP67 16A 3P 230V 6H 1XRCD 30MA
Combination Unit
See technical informationSee documentsReferences
Mennekes:7148
Rubix:262A1610
Documents
Product details : MENNEKES 7148 MENNEKES BLUE RCD SOCKET IP67 16A 3P 230V 6H 1XRCD 30MA
• Screw terminals
• Protected by 1 RCD 30 mA
• Other leakage current ratings on request
• Protected by 1 RCD 30 mA
• Other leakage current ratings on request
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 287.77 excl. VAT
/ Each
£ 345.32 incl. VAT
- Delivery usually within ( 3 ) days

