References
Festo:FRC-3/4-D-7-O-MIDI
Rubix:124A0054
Manufacturer :192636
EAN:4052568152772

Documents
Product details : FESTO 192636 SERVICE UNIT FRC-3/4-D-7-O-MIDI
Service unit FRC-3/4-D-7-O-MIDI Filter regulator/lubricator combination, maximum output pressure 7 bar, 40 µm Filter, with metal bowl guard. With manual Condensate drain. Without pressure gauge. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 1866,5 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 2800 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 405.62 excl. VAT
/ Each
£ 486.74 incl. VAT
- Delivery date on request
Contact a branch