FESTO 192448 SERVICE UNIT LFR-3/4-D-DI-MAXI-KB


LFR Service Unit Combination

References
festo:LFR-3/4-D-DI-MAXI-KB
rubix:133A1203
manufacturer :192448
ean:4052568151843
LFR-3/4-D-DI-MAXI-KB Service unit combination
brand logo
Technical specifications
Threading diameter (inch)3/4 ''
See all Specifications

Product details : FESTO 192448 SERVICE UNIT LFR-3/4-D-DI-MAXI-KB


Service unit combination LFR-3/4-D-DI-MAXI-KB consisting of manual on/off valve, Filter regulator and Distributor Module, with Mounting brackets. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight3184,5 g
Threading diameter (inch)3/4 ''
MaterialZinc die-cast
Volume flow rate7000 l/min
Design size0
Show UNSPSC/ECL@SS
£ 554.86 excl. VAT
/ Each
£ 665.83 incl. VAT
  • Delivery usually within ( 26 ) days