FRC Service Unit
Threading diameter (inch) | 1/4 '' |
---|
Logistics dimensions (L x W x H) | 250x120x50 mm |
---|---|
Logistic Weight | 849,6 g |
Threading diameter (inch) | 1/4 '' |
Material | zinc die-cast |
Volume flow rate | 1000 l/min |
Design size | 0 |
Delivery usually within ( 8 ) days