FESTO 185781 SERVICE UNIT LFR-1/4-D-MINI-KG
LFR service unit combination
See technical informationSee documentsReferences
Festo:LFR-1/4-D-MINI-KG
Rubix:124A4393
Manufacturer :185781
EAN:4052568145415

Documents
Product details : FESTO 185781 SERVICE UNIT LFR-1/4-D-MINI-KG
Service unit combination LFR-1/4-D-MINI-KG consisting of manual on/off valve, Filter regulator, on/off valve with solenoid coil 24 V DC, without socket,, pressure build-up valve and Distributor Module, without socket, with Mounting brackets. With manual Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 312x109x236 mm |
|---|---|
| Logistic Weight | 1721 g |
| Threading diameter (inch) | 1/4 '' |
| Material | zinc die cast |
| Volume flow rate | 715 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 992.33 excl. VAT
/ Each
£ 1,190.80 incl. VAT
- Delivery usually within ( 8 ) days