FESTO 8130950 SERVICE UNIT MS4-EM1FR-1/4-D6-E-P-M-&


Service Unit

References
festo:MS4-EM1FR-1/4-D6-E-P-M-A8-WPE-B
rubix:263A6900
manufacturer :8130950
ean:4052568609269
brand logo
brand logo
Technical specifications
Threading diameter (inch)G 1/4 ''
See all Specifications

Product details : FESTO 8130950 SERVICE UNIT MS4-EM1FR-1/4-D6-E-P-M-&


With its large product range, highly effective components and a wide choice of functions, the MS series from Festo offers a complete concept for compressed air preparation. It is suitable for simple standard applications as well as application-specific solutions with very high quality requirements. Available as individual components, pre-assembled combinations ex-stock, application-specific combinations or complete turnkey solutions. The five sizes in the MS series achieve maximum flow rates with minimum space requirements.

Strengths

•Integrated sensors
Safety functions
Saving energy

Technical specifications


Attributes
Threading diameter (inch)G 1/4 ''
Min. service pressure 1 bar
Max. service pressure10 bar
Volume flow rate1700 l/min
Design size4
Min. temperature-5 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 120.11 excl. VAT
/ Each
£ 144.13 incl. VAT
  • Delivery usually within ( 8 ) days