References
Festo:FRC-3/4-D-5M-O-MIDI
Rubix:124A0012
Manufacturer :192656
EAN:4052568152970

Documents
Product details : FESTO 192656 SERVICE UNIT FRC-3/4-D-5M-O-MIDI
Service unit FRC-3/4-D-5M-O-MIDI Filter/regulator/lubricator combination, 5 µm Filter, with metal bowl guard. With manual Condensate drain. Without pressure gauge. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 1770 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 2100 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 321.78 excl. VAT
/ Each
£ 386.14 incl. VAT
- Delivery usually within ( 11 ) days