FESTO 162743 SERVICE UNIT FRC-3/4-D-O-MIDI


FRC Service Unit

References
festo:FRC-3/4-D-O-MIDI
rubix:123A9302
manufacturer :162743
ean:4052568132552
FRC-3/4-D-O-MIDI Service unit
brand logo
Technical specifications
Threading diameter (inch)3/4 ''
See all Specifications

Product details : FESTO 162743 SERVICE UNIT FRC-3/4-D-O-MIDI


Service unit FRC-3/4-D-O-MIDI Filter/regulator/lubricator combination, 40 µm Filter, with metal bowl guard. With manual Condensate drain. Without pressure gauge. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary

Technical specifications


Attributes
Logistic Weight1790 g
Threading diameter (inch)3/4 ''
MaterialZinc die-cast
Volume flow rate2600 l/min
Design size0
Show UNSPSC/ECL@SS
£ 231.20 excl. VAT
/ Each
£ 277.44 incl. VAT