SMC AC30A-F02D-A AIR FILTER + REGULATOR + LUBRICATOR


Filter regulator + AC-A series micron filter

References
smc:AC30A-F02D-A
rubix:2599374
brand logo
brand logo
Technical specifications
Threading diameter (inch)g1/4 bspp ''
See all Specifications

Product details : SMC AC30A-F02D-A AIR FILTER + REGULATOR + LUBRICATOR


-
•Filter Regulator + Lubricator.
•Body size: 10, 20, 30, 40.
•Port Size: M5, 1/8, 1/4, 3/8, 1/2, 3/4.
•Max. operating pressure: 1.0 MPa.
•Attachments.

Size: 30
Thread: F (G)
Port Size: 02 (1/4)
Float type auto drain: D [Float Type Auto Drain (N.O.)]
Pressure Gauge: None
Attachment: w/o Attachment
Set pressure: 0.05 to 0.7 MPa setting
Semi-standard 1: Standard
Semi-standard 2: Standard
Pressure Unit: Name Plate and Pressure Gauge

Technical specifications


Attributes
Logistics dimensions (L x W x H)72x240x110 mm
Logistic Weight820 g
Threading diameter (inch)g1/4 bspp ''
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Volume flow rate1500 l/min
Design size30
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 105.99 excl. VAT
/ Each
£ 127.19 incl. VAT
  • Delivery usually within ( 4 ) days