Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Service unit combination
MECALINE 836187 FILTER/REGULATOR LUBRICATOR G 1/2IN (734580)
MECALINE 836187 FILTER/REGULATOR LUBRICATOR G 1/2IN (734580)
Lubricator control filter
References
mecaline:
836187
rubix:
216A1433
ean:
3660338055201
Technical specifications
Threading diameter (inch)
1/2
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 836187 FILTER/REGULATOR LUBRICATOR G 1/2IN (734580)
Polymer body Filtering: 20 microns. Temperature: - 10 to 50°C (10 bars). Inlet pressure (with delta P 1 bar) : 0 to 15 bars. Outlet pressure (with delta P 1 bar) : 0 to 8 bars. Maximum pressure: 15 bars. Flow (with delta P 1 bar) : 1100 Nl/min (6 bars). Semi-automatic purge function Capacity: 22 cm3 A pressure gauge G 1/8“ is required
Technical specifications
Attributes
Threading diameter (inch)
1/2
''
Material
Polymer body
Volume flow rate
2500
l/min
Filter fineness
20
µm
Connection 1
1/2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.10
excl. VAT
/
Each
£
156.12
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
FESTO 185759 SERVICE UNIT LFR-1/4-D-MIDI-KE
FESTO 192385 FILTER REGULATOR LFR-1-D-7-O-DI-MAXI
MECALINE 860283 FILTER/REGULATOR LUBRICATORMANUAL DRAIN 3/8IN
FESTO 185753 SERVICE UNIT LFR-3/4-D-MAXI-KD
SMC AC60-F10DE-B AIR FILTER + REGULATOR + LUBRICATOR
FESTO 185806 SERVICE UNIT FRC-1/4-D-MINI-KB-A
SMC AC20A-F01E-B FILTER REGULATOR + LUBRICATOR
AVENTICS 0821300731
FESTO 185831 SERVICE UNIT FRC-1/4-D-MIDI-KE
FESTO 162734 SERVICE UNIT FRC-3/8-D-MINI
FESTO 162766 SERVICE UNIT FRC-1/2-D-7-MIDI-A
FESTO 185817 SERVICE UNIT FRC-1/4-D-MINI-KC
FESTO 186042 SERVICE UNIT LFR-1/2-D-MAXI-KB-A
FESTO 530252 SERVICE UNIT COMBINATION MSB6-1/2-FRC9:J11M2
FESTO 550496 SERVICE UNIT COMBINATION