FESTO 530222 SERVICE UNIT COMBINATION MSB6-1/2:J1D1A1-WP


MSB6 Maintenance unit combination

References
festo:MSB6-1/2:J1D1A1-WP
rubix:120A3358
manufacturer :530222
ean:4052568164751
MSB6-1/2:J1D1A1-WP Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 530222 SERVICE UNIT COMBINATION MSB6-1/2:J1D1A1-WP


Service unit combination MSB6-1/2:J1D1A1-WP Consisting of Filter regulator, electrical on-off valve, pneumatic soft-start valve and Wall mounting plate. 12 bar maximum output pressure, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight3875 g
Threading diameter (inch)1/2 ''
Volume flow rate950 l/min
Design size4
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 381.83 excl. VAT
/ Each
£ 458.20 incl. VAT
  • Delivery usually within ( 11 ) days