FESTO 185729 SERVICE UNIT LFR-3/4-D-MAXI-KB
LFR service unit combination
See technical informationSee documentsReferences
Festo:LFR-3/4-D-MAXI-KB
Rubix:124A2493
Manufacturer :185729
EAN:4052568144906

Documents
Product details : FESTO 185729 SERVICE UNIT LFR-3/4-D-MAXI-KB
Service unit combination LFR-3/4-D-MAXI-KB consisting of manual on/off valve, Filter regulator and Distributor Module, with Mounting brackets. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 2847 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Material | zinc die cast |
| Volume flow rate | 8400 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,051.30 excl. VAT
/ Each
£ 1,261.56 incl. VAT
- Delivery date on request
Contact a branch