References
SMC:CU10-15T
Rubix:393A2815
Manufacturer :00036175

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | free mount cylinder |
Documents
Product details : SMC CU10-15T FREE MOUNT CYLINDER
Free mount cylinder
Bore sizes (mm): 6, 10, 16, 20, 25, 32
Strokes up to 100 mm
Multiple direct mounting surfaces.
Strengths
Bore sizes from 6mm to 32mm available
Stroke lengths up to 15mm
Spring return, spring extend
Space saving
Auto-switch capable
Technical specifications
Attributes
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | free mount cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 36.97 excl. VAT
/ Each
£ 44.36 incl. VAT
- Usually arrives within 14 working days