POLYCO FM2 FREEZEMASTER II LEATHER INSULATED GLOVE SIZE 10 PK1
Freezemaster® II
See technical informationSee documentsReferences
Polyco Healthline:FM2/10
Rubix:4541882

Documents
Product details : POLYCO FM2 FREEZEMASTER II LEATHER INSULATED GLOVE SIZE 10 PK1
Leather insulated glove. Quality: Made from premium quality leather which is soft, resilient and provides excellent grip. Comfort: Spandex on the back of the hand allows for total flexibility in hand movement.
Lining: Fleecy lining and waterproof membrane keeps hands warm and dry in cold conditions. Range: Available with an extra long cuff for additional warmth and protection.
Standard : EN388_2212X, EN511_22X
Standard : EN388_2212X, EN511_22X
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Cold protection (EN 511) | 22x |
| Main material | leather |
| Packaging | 1 pair polybag |
| Lining | brushed synthetic |
| Coating of the gloves | elastane |
| Colour | black |
| Material | leather |
Show UNSPSC/ECL@SS
£ 23.99 excl. VAT
/ Each
£ 28.79 incl. VAT
- In stock: Next day delivery
